Select Country and Language Europe, Middle East & Africa / English
Change Country
1375291-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1375291-1 | Copper Patch Panels; Product Category: Multimedia SL Series Patch Panel Patch Panel Front Connector Interface: RJ21 Accepts: SL Series Jacks, Inserts 24 Ports

  • Manufacturer # 1375291-1
  • Anixter #423763
Category: CATEGORY 6
Color: BLACK
Family: 110CONNECT
Height (in.): 1.75
No. of Ports: 24
Number of Ports: 24
Rack Units: 1
Sub Family: SL SERIES PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Patch Panel
  • Configuration Features.Rack Units: 1
  • Electrical Characteristics.Shielded: No
  • Dimensions.Height (mm [in]): 44.45 [1.750]
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ21
  • Product Type Features.Footprint: Flat
  • Conditions for Usage.AMPTRAC Enabled: No
  • Product Type Features.Number of Ports: 24
  • Other.Industry: Enterprise Network Solutions
  • Body Features.Mount Style: 19" Rack
  • Product Type Features.Product Category: Multimedia SL Series Patch Panel
  • Configuration Features.Connectivity Included: No
  • Body Features.Rack Mounted: Yes
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: SL Series Jacks, Inserts
  • Configuration Features.Custom Configurable: Yes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items