Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 1375351-1 | Label ID Products; Printer Type: Inkjet, Laser Label Height: 12.70 mm Label Width: 78.74 mm Card Stock Material Patch Panels Series

  • Manufacturer # 1375351-1
  • Anixter #328776
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: White
  • Packaging Features.Packaging Method: Sheet
  • Product Type Features.Material: Card Stock
  • Packaging Features.Packaging Quantity: 180
  • Product Type Features.Series: Patch Panels
  • Product Type Features.For Use With: SL Series Cat 6, SL Series Multimedia Patch Panels, SL Series Cat 5e, 110Connect Cat 5e
  • Product Type Features.Termination Method to Wire/Cable: Insulation Displacement Crimp (IDC)
  • Body Features.Insert Material: Thermoplastic
  • Contact Features.Contact Size: 20
  • Product Type Features.Shell Material: Steel
  • Body Features.Shell Plating: Tin
  • Product Type Features.Grounding Indents: With
  • Housing Features.Enclosure: Without
  • Electrical Characteristics.Printer Type: Inkjet, Laser
  • Body Features.Sheets per Pack: 5
  • Printer/Label Features.Label Width (mm [in]): 78.74 [3.100]
  • Electrical Characteristics.Number of Labels Across: 2
  • Printer/Label Features.Label Height (mm [in]): 12.70 [0.500]
  • Printer/Label Features.Tamper Evident: No
  • Printer/Label Features.Label Type: Die-Cut
  • Printer/Label Features.Label Finish: Matte
  • Body Features.Perforated: Yes
  • Printer/Label Features.Labels per Sheet: 36
  • Body Features.Card Size (mm [in]): 215.90 x 279.40 [8.500 x 11.000]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items