1375356-1 | COMMSCOPE

COMMSCOPE | 1375356-1 | Label ID Products; Printer Type: Inkjet, Laser Label Height: 9.50 mm Label Width: 50.29 mm Card Stock Material Faceplates Series

  • Manufacturer # 1375356-1
  • Anixter #383446
Type: LABELS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: White
  • Packaging Features.Packaging Method: Sheet
  • Product Type Features.Material: Card Stock
  • Packaging Features.Packaging Quantity: 360
  • Product Type Features.Series: Faceplates
  • Product Type Features.For Use With: SL, Universal Office Box, 6-Port, Hide/Away Multimedia Outlet, Wiremold Raceway, Multimedia Security, ACO
  • Electrical Characteristics.Printer Type: Inkjet, Laser
  • Body Features.Sheets per Pack: 5
  • Printer/Label Features.Label Width (mm [in]): 50.29 [1.980]
  • Electrical Characteristics.Number of Labels Across: 3
  • Printer/Label Features.Label Height (mm [in]): 9.50 [0.375]
  • Printer/Label Features.Tamper Evident: No
  • Printer/Label Features.Label Type: Die-Cut
  • Printer/Label Features.Label Finish: Matte
  • Body Features.Perforated: Yes
  • Printer/Label Features.Labels per Sheet: 72
  • Body Features.Card Size (mm [in]): 215.90 x 279.40 [8.500 x 11.000]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items