Select Country and Language Europe, Middle East & Africa / English
Change Country
13904-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 13904-703 | Velocity Vertical Cable Manager, Single-Sided, 10 inches W X 7 ft H (254 mm W X 2133 mm H), Black

  • Manufacturer # 13904-703
  • Anixter #415457
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

The Velocity Single-Sided Vertical Cable Manager includes: Four vertical side sections with T-shaped cable guides (fingers) spaced 1U apart; Four mid panels with attachment points for cable management accessories; Two splice plates used to assemble the top and bottom side sections; Two half-height covers that snap onto the T-shaped cable guides; Eight M8 hex bolts, washer and hex flange nuts to secure cable managers to the rack.

Features
  • Tool-less snap together assembly is simple and quick
  • Compact packaging saves on shipping, uses minimal storage space and makes carrying it a one-person job
  • Large cross-section provides abundant space for cables
  • Openings on side of manager align with rack-mount units
  • T-shaped cable guides organize cables by rack-mount unit
  • Snap-on covers secure and protect cable (included)
  • Patent pending
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items