13905-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 13905-703 | Velocity Vertical Cable Manager, Single-Sided, 12 inches W X 7 ft H (305 mm W X 2133 mm H), Black

  • Manufacturer # 13905-703
  • Anixter #420013
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

The Velocity Single-Sided Vertical Cable Manager includes: Four vertical side sections with T-shaped cable guides (fingers) spaced 1U apart; Four mid panels with attachment points for cable management accessories; Two splice plates used to assemble the top and bottom side sections; Two half-height covers that snap onto the T-shaped cable guides; Eight M8 hex bolts, washer and hex flange nuts to secure cable managers to the rack.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items