13930-701 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 13930-701 | Velocity Horizontal Cable Manager, Single-Sided, 1U, Black

  • Manufacturer # 13930-701
  • Anixter #420027
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

The Velocity Horizontal Cable Manager includes: One 19 in W EIA rack-mount cable manager with T-shaped cable guides (fingers). One cover that snaps onto the the T-shaped cable guides. Four #12-24 x 1 in rack-mount screws and four M6 x 25 mm rack-mount screws.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items