Select Country and Language Europe, Middle East & Africa / English
Change Country
13934-717 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 13934-717 | Velocity Cable Ring Kit, 3.6 inches W X 7 ft H Manager, 7 Rings, Black

  • Manufacturer # 13934-717
  • Anixter #437487
Cable Management Type: CABLE RINGS/LOOPS
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

The Cable Ring Kit creates a separate cable pathway on the back of a Velocity Single-Sided Vertical Cable Manager for premise cables. Match the kit to the width and height of the vertical cable managers; one kit per manager. Attaches to the sides with included hardware. Rings are C-shaped, 3.0 in H x 7.7 in D (76 mm x 196 mm), with a plastic latch that spins open to provide access to cables; Cable opening on 3.6 in W (91 mm) rings is 1.4 in W (36 mm); cable opening on other rings is 3.8 in W (97 mm). Rings are made from aluminum and paitned black; latch is black plastic. Each kit includes multiple rings and mounting hardwar. The -7X6 kits include 6 rings, the -7X7 kits include 7 rings, the -7X8 kits include 8 rings.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items