Select Country and Language Europe, Middle East & Africa / English
Change Country
1394060-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1394060-1 | Patch panel 50 port RJ45, unshielded twisted pair Cat 3 for use with 2 pair telephony application with LSA+ terminations connector color green

  • Manufacturer # 1394060-1
  • Anixter #546145
Category: CATEGORY 3
Color: GREY
Number of Pairs: 100
Termination: 110
Description

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items