Select Country and Language Europe, Middle East & Africa / English
Change Country
1394060-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1394060-3 | PATCH PANEL KIT TELEPHONE 50P

  • Manufacturer # 1394060-3
  • Anixter #259686
Category: CATEGORY 3
Color: BLACK
Number of Pairs: 50
Number of Ports: 24
Rack Units: 2
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items