1394574-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1394574-1 | 24 PORT PANEL ACO SHIELDED HOUSING CAT 7 EDGE CONNECTOR 2-U RACK MOUNT SPACE 19 INCH WIDE COLOR ALMOND

  • Manufacturer # 1394574-1
  • Anixter #543372
Color: GREY
Number of Ports: 24
Rack Units: 2
Description

High Density Patch Panel (metal) Max 48 connections=24 dual inserts. With 180 cable. Kit incl. panel, cable support bracket, 24 shielded housings with 24 shielded edge connectors, Mark II with PIMF management, mounting hardware & grounding clamp.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items