1394574-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1394574-3 | 24-PORT ACO PLUS PATCH PANEL HIGH DENSITY 2U BLACK RAL 9005

  • Manufacturer # 1394574-3
  • Anixter #340262
Category: CAT 6
Color: BLACK
Number of Ports: 24
Rack Units: 2
Description

19", Patch Panel for AMP CO Plus inserts (inserts sold separately) Performance up to 2.0 GHz Straight cable exit plus management bar Kit includes shielded housings, edge connectors, frames and mounting material incl. grounding bolt

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items