1394580-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1394580-1 | INSTALL KIT SINGLE WALL ACO COMES IN BOX (68 X 68 MM) SHIELDED HOUSING + GIGAEDGE CONNECTOR

  • Manufacturer # 1394580-1
  • Anixter #545673
Category: CATEGORY 6
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Description

Shielded installation kit with 3 way cable entry for flush or Dado trunking mounting. DIN Faceplate (68x68mm) prepared for 6 x 32mm labels. Metal mounting frame. Strain relief. Shielded housing with 360 cable shield contact. White (RAL 9010).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items