139463 - BELDEN - 20AWG/2C STR TNC PE/PVC | Anixter
139463 | BELDEN

BELDEN | 139463 | 20AWG/2C STR TNC PE/PVC O/A FOIL & BRAID STEEL INTERLOCK ARMOUR BLACK JACKET

  • Manufacturer # 139463
  • Anixter #B139463-02
Braid %: 55% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.038 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 78 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: DUAL LISTED CL2 & CM
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items