Select Country and Language Europe, Middle East & Africa / English
Change Country
1394763-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1394763-1 | INTALL KIT ACO PLUS UNDERFLOORFOR ACKERMANN BOXES 60MM MOUNTING 70X58MM

  • Manufacturer # 1394763-1
  • Anixter #277811
Category: CATEGORY 6
Color: OFFWHITE
Gang: 3
Loaded: NO
Mounting: FLOOR MOUNT
Termination: IDC
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items