139729 | BELDEN

BELDEN | 139729 | 24AWG/2PR STR TNC DAT/PVC IND FOIL SHLD STEEL INTERLOCK ARM.GREY JKT B-139729

  • Manufacturer # 139729
  • Anixter #B139729
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: FPE-FOAMED POLYETHYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2493
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items