Select Country and Language Europe, Middle East & Africa / English
Change Country
13B | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 13B | D-RING DIE CAST ALUMINUM 3.11 INCH WIDE X 3.74 INCH DEEP COMCODE: 100666700

  • Manufacturer # 13B | 100666700
  • Anixter #052240
Cable Management Type: RING DUCT
Cable Mgt Mounting: NON-SPECIFIC
Color: WHITE
Description (Opening Size): 3.11" W x 3.74" D
Type: CABLE MANAGEMENT
Vendor No.: 13B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items