13FG22IR-SQ - TAMRON - 1/3 in. 2.2 mm F1.2 | Anixter
13FG22IR-SQ | TAMRON

TAMRON | 13FG22IR-SQ | 1/3 in. 2.2 mm F1.2 CS DC auto iris near-infrared corrected

  • Manufacturer # 13FG22IR-SQ
  • Anixter #320978
Environment Type: IN/OUT
Focal Length: FIXED
Lens Mount: CS
Type: LENS
Description

Tamron's line of near IR lenses are designed to complement today's Day/Night cameras. Tamron's IR lenses are designed to work under both visible and IR light ensuring quality images from broad daylight to low-light conditions where IR light is present. Tamron's aspherical vari-focals offer a broad selection of focal ranges, while the IR mono-focal lenses (2.2 mm F1.2, 2.8 mm F1.2, 4 mm F1.2, 6 mm F1.2 and 8 mm F1.2), the only ones available on the market today, give installers a low-cost solution fo r Day/Night imaging.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items