13VD15-50 - PELCO - Lens, 1/3 in. VDCL 15-50 | Anixter
13VD15-50 | PELCO

PELCO | 13VD15-50 | Lens, 1/3 in. VDCL 15-50 mm F1.5 DC AI for Camclosure 2 Only

  • Manufacturer # 13VD15-50
  • Anixter #489671
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Lens Mount: CS
Type: LENS
Description

Must be a reseller to purchase this product

Features
  • CS Mount
  • Spot Filter
  • For Use with 1/3-Inch Format Cameras
  • Auto Iris, Manual Focus, and Zoom
  • High Resolution Power in Compact Body
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items