141-2450 - RACK SOLUTIONS - Rack Solutions | Anixter
141-2450 | RACK SOLUTIONS

RACK SOLUTIONS | 141-2450 | Rack Solutions Custom Quad, 45RU, 19" Mounting, EIA, 30" x 36"

  • Manufacturer # 141-2450
  • Anixter #900946
Mounting Width: 19"
Overall Depth: 36"
Overall Width: 30"
Rack Units: 45U
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items