Select Country and Language Europe, Middle East & Africa / English
Change Country
14171-310 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 14171-310 | Hotlok Snap-in Filler Panel; 1 RMU; Black; Pack Of 10.

  • Manufacturer # 14171-310
  • Anixter #447451
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

The Hotlok Snap-In Filler Panels attach to 19" EIA-310-D and EIA/ECA-310-E compliant square-punched or threaded equipment rails. Universal panels filt .375" (9.5 mm) square-punched equipment rails or M5/M6/#12-24 tapped equipment rails. The cantilevere d sealing vanes and snap-spring design create a 99% effective seal between adjacent panels and equipment, blocking most airflow between panels.

Features
  • Highly effective seal prevents hot air re-circulation in between filler panels.
  • Easy, tool-less installation and removal with built-in finger grips on the front of the panel.
  • Use with square-punched or tapped equipment mounting rails.
  • Available with a op
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items