142135 | KLINGSPOR

KLINGSPOR | 142135 | 96MM 60G AL OX QUICK CHANGE DISC KLINGSPOR 142135

  • Manufacturer # 142135
  • Anixter #ABDIQCM96040000
Category: ABRASIVE DISCS
Diameter: 96MM
Grit / Grade: 60 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: DISC - QUICK CHANGE
Spindle / Bore: NONE
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items