142479 | LOCTITE

LOCTITE | 142479 | LOCTITE 7649 150ML ACTIVATOR NAEROSOL

  • Manufacturer # 142479
  • Anixter #ASADAC1M1500902
Application Method: SPRAYABLE
Capacity: 150ML
Category: ACTIVATORS
Color: GREEN
Container Type: AEROSOL
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - ACTIVATOR
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items