142576 | LOCTITE

LOCTITE | 142576 | LOCTITE 401 50GM CYANOACRYLATE

  • Manufacturer # 142576
  • Anixter #ASADCY1G500014
Application Method: APPLIED DIRECT FROM CONTAINER
Capacity: 50G
Category: CYANOACRYLATE ADHESIVES
Color: CLEAR
Container Type: BOTTLE
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - CYANOACRYLATE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items