Select Country and Language Europe, Middle East & Africa / English
Change Country
1427256-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1427256-2 | Cable Assembly Modular 24-4Pr SolID CAT5E T568A 100F Single EndeDBlue

  • Manufacturer # 1427256-2
  • Anixter #261565
Category: CATEGORY 5E
Color: BLUE
Connector Type: RJ45 TO OTHER
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items