1434R - AEROSPACE WIRE AND CABLE - 16-4C STR | Anixter
1434R | AEROSPACE WIRE AND CABLE

AEROSPACE WIRE AND CABLE | 1434R | 16-4C STR TNC FEP FOIL BRD SHD FEP JKT RED CL2P 300V 150C ROHS

  • Manufacturer # 1434R
  • Anixter #AE1434R
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Color: RED
Jacket Material: FEP - FLUORINATED ETHYLENE PROPYLENE
NEC Rating: UL LISTED ART 725 CL2 PLENUM
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 150 DEGREES CENTIGRADE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items