Select Country and Language Europe, Middle East & Africa / English
Change Country
1435725-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1435725-3 | AMPTRAC Cable Assembly, Optical Fiber Patch Cable, Duplex SC to Duplex SC, XG (850 nm LO 50/125 µm) Multimode, 3 m [9.84 ft]

  • Manufacturer # 1435725-3
  • Anixter #396438
Connector Type: SC - SC
Fiber Type: OM3
Length: 3 M : 9.84 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items