1435839-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1435839-1 | Fiber Optic Distribution Products; FO Distribution Product Type: Splice Tray Assembly Splice Type: Fusion Splice Holder Type: Fusion with Sleeve Splice Capacity: 12 Color: Black

  • Manufacturer # 1435839-1
  • Anixter #263002
Type: TRAYS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.FO Distribution Product Type: Splice Tray Assembly
  • Body Features.Splice Capacity: 12
  • Body Features.Splice Holder Type: Fusion with Sleeve
  • Product Type Features.For Use With: Ribbon Fiber
  • Product Type Features.Splice Type: Fusion
  • Product Type Features.Used For: Butt splicing configuration for ribbon fiber, In-line splicing configuration for ribbon fiber.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items