144162-1 - COMMSCOPE - 1-PORT FACEPLATE | Anixter
144162-1 | COMMSCOPE

COMMSCOPE | 144162-1 | 1-PORT FACEPLATE 50X50MM UNSHUTTERED FOR 146102 WHITE

  • Manufacturer # 144162-1
  • Anixter #511052
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items