146716 | KLINGSPOR

KLINGSPOR | 146716 | 150MM 320 GRIT AL OX PAPER DISC KLINGSPOR 146716

  • Manufacturer # 146716
  • Anixter #ABDIPAM1500G320001
Category: ABRASIVE DISCS
Diameter: 150MM
Grit / Grade: 320 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: DISC - PAPER
Spindle / Bore: NONE
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items