Select Country and Language Europe, Middle East & Africa / English
Change Country
1479002-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1479002-1 | Self-Adhesive Labels For 4 Pair Cables 5 Sheets 240 Labels Per Pack

  • Manufacturer # 1479002-1
  • Anixter #309507
Label Types: POLYESTER
Size: 25 MILLIMETRE
Type: LABELS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: White
  • Packaging Features.Packaging Method: Sheet
  • Product Type Features.Material: Polyester
  • Packaging Features.Packaging Quantity: 240
  • Product Type Features.Series: 4-Pair Cable
  • Product Type Features.For Use With: Cable, Cable Assemblies
  • Electrical Characteristics.Printer Type: Laser
  • Body Features.Sheets per Pack: 5
  • Printer/Label Features.Label Width (mm [in]): 38.10 [1.500]
  • Electrical Characteristics.Number of Labels Across: 8
  • Printer/Label Features.Label Height (mm [in]): 24.89 [0.980]
  • Printer/Label Features.Tamper Evident: No
  • Printer/Label Features.Label Type: Die-Cut
  • Printer/Label Features.Label Finish: Matte
  • Body Features.Perforated: No
  • Printer/Label Features.Labels per Sheet: 48
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items