Select Country and Language Europe, Middle East & Africa / English
Change Country
1479042-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1479042-1 | Zone Distribution Components; Enclosure Mount: Raised Floor Accepts: 19" Patch Panels Capacity: 4U (2U + 2U) Not Preloaded

  • Manufacturer # 1479042-1
  • Anixter #277161
Color: IVORY
Loaded: NO
Mounting: FLOOR MOUNT
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Enclosure
  • Other.Comment: Complies with NEC 300-22(c) for use in environmental air spaces
  • Contact Features.Preloaded: No
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Capacity: 4U (2U + 2U)
  • Body Features.Accepts: 19" Patch Panels
  • Product Type Features.Mount: Raised Floor
  • Product Type Features.Protective Cover: With
  • Conditions for Usage.Zone Equipment: Passive
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items