Select Country and Language Europe, Middle East & Africa / English
Change Country
1479050-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1479050-1 | Category 5e Undercarpet Conference Room Kit

  • Manufacturer # 1479050-1
  • Anixter #273195
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: GREY
Type: DATA
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: 4-Port, Data, Dual Duplex, Power
  • Environmental.Operating Temperature (C [F]): 60 [140]
  • Industry Standards.Agency/Standard: UL
  • Product Type Features.Product Type: Cable/Fittings Kit
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Power/Comm Kit
  • Product Type Features.Performance Category: Cat 5e
  • Product Type Features.Cable Type: FCC
  • Product Type Features.Product Classification: Cable/Fittings Kit
  • Product Type Features.Kit Type: Conference Room
  • Electrical Characteristics.Current Rating (A): 20
  • Termination Features.Wire/Cable Size (AWG): 12
  • Product Type Features.Termination Method to Wire/Cable: Crimp
  • Contact Features.Contact Size: 20
  • Body Features.Ground Type: Standard
  • Product Type Features.Number of Conductors: 3
  • Body Features.Conductor Color: White/Green/Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items