1479079-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1479079-1 | Work Area Outlets; Module SL Series Series SVGA Connector Interface 1 Ports Unloaded Configuration

  • Manufacturer # 1479079-1
  • Anixter #375171
Color: ALMOND
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Light Almond
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Module
  • Product Type Features.Number of Ports: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: SVGA Adapter
  • Product Type Features.Series: SL Series
  • Body Features.Mount Type: SL Series Faceplates
  • Product Type Features.Connector Interface: SVGA
  • Configuration Features.Unit Height: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items