Select Country and Language Europe, Middle East & Africa / English
Change Country
1479153-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1479153-1 | 12-PORT PANEL 110-MOD 8W8P T568A/B CAT5E 110 CONNECT BLACK W89D/BRACKET

  • Manufacturer # 1479153-1
  • Anixter #269661
Category: CATEGORY 5E
Color: BLACK
Family: 110CONNECT
Number of Ports: 12
Sub Family: SL SERIES PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items