1479154-1 | COMMSCOPE

COMMSCOPE | 1479154-1 | 24-PORT PANEL 110-MOD 8W8P T568A/B CAT5E 110CONNECT BLACK 1U

  • Manufacturer # 1479154-1
  • Anixter #244944
Category: CATEGORY 5E
Color: BLACK
Family: 110CONNECT
Height (in.): 1.75
No. of Ports: 24
Number of Ports: 24
Rack Units: 1
Sub Family: SL SERIES PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items