1479159-3 | COMMSCOPE

COMMSCOPE | 1479159-3 | Work Area Outlets; Faceplate Style: Decorator Style Mount Type: Decorator Faceplates Accepts: Mounting Strap Faceplate Capacity: 1-Gang

  • Manufacturer # 1479159-3
  • Anixter #342231
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not ELV/RoHS compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: White
  • Product Type Features.Product Type: Faceplate
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Orientation: Vertical
  • Body Features.Capacity: 1-Gang
  • Body Features.Accepts: Mounting Strap Faceplate
  • Identification Marking.Labeling Options: No
  • Body Features.Mount Type: Decorator Faceplates
  • Product Type Features.Style: Decorator Style
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items