Select Country and Language Europe, Middle East & Africa / English
Change Country
1479252-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1479252-1 | 50 PAIR BLOCK W/LEGS CAT6 110 XC KITS W/ 4 PAIR CONNECTING BLOCKS

  • Manufacturer # 1479252-1
  • Anixter #269926
Category: CATEGORY 6
Color: IVORY
Family: 110CONNECT
Number of Pairs: 50
Sub Family: 110 BLOCK KIT
Termination: 110
Description

These wiring blocks are molded plastic blocks consisting of horizontal index strips for positioning cables for termination. Each strip accepts up to 25 pairs and is marked at 5-pair intervals. Blocks can be terminated using a 110 termination tool. These blocks support applications for voice and high-speed data and exceed specifications. Category 6 blocks feature unique shielded crosstalk barrier and isolated pair engineering creating superior performance. Category 6 cross-connects are for use with Category 6 connecting blocks only; Category 5e connecting blocks are not compatible and may cause damage to Category 6 wiring blocks.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items