1479306-1 | COMMSCOPE

COMMSCOPE | 1479306-1 | Aco Dual Port 110Connect Term Installation Kit Unshld with 2 Edge Conns Category 6

  • Manufacturer # 1479306-1
  • Anixter #269702
Color: BLACK
Loaded: NO
Number of Ports: 2
Termination: 110
Description

These kits are used to install an unshielded/shielded TE communications outlet in a 4 in. square electrical box (total depth: 2 1/2 inches, including device cover) or on the back of a patch panel. Kit components include an unshielded/shielded connector housing with a protective cover and two termination edge connector assemblies. With shielded kits, one ground shield, one EMI/RFI clip and one cable tie are also included. Category 6 dual-port installation kits are backward-compatible with standard AC O inserts. Single-port module kits are also available.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Outlet Accessory
  • Product Type Features.Accessory Type: Installation Kit
  • Product Type Features.Number of Ports: 2
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: ACO Inserts
  • Product Type Features.Series: ACO
  • Product Type Features.Grade: Commercial
  • Product Type Features.Performance Category: Cat 6
  • Product Type Features.Termination Style: 110 Style Punch-Down
  • Product Type Features.Style: Shallow
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items