1479309-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1479309-1 | PNLASSY,16 PRT,UNShielded,ACO,CAT6

  • Manufacturer # 1479309-1
  • Anixter #269791
Category: CATEGORY 6
Color: WHITE
Number of Ports: 16
Rack Units: 2
Termination: 110
Description

These patch panels are preloaded with unshielded single-port connector housings. Each kit contains 110Connect Edge connectors, mounting hardware and isolation bushings. Also available in 64-port, 16-port iconable, barrel edge connectors and shielded ve rsions. ACO Inserts are sold separately.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items