Select Country and Language Europe, Middle East & Africa / English
Change Country
1479318-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1479318-1 | Aco Single Port 110Connect Ter Installation Kit Shielded with 1 Edge Conn Category 6

  • Manufacturer # 1479318-1
  • Anixter #269718
Category: CATEGORY 6
Color: BLACK
Loaded: NO
Number of Ports: 1
Termination: 110
Vendor No.: 406360-1
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Outlet Accessory
  • Product Type Features.Accessory Type: Installation Kit
  • Product Type Features.Number of Ports: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: ACO Inserts
  • Product Type Features.Series: ACO
  • Product Type Features.Grade: Commercial
  • Body Features.Mount Type: Panel
  • Product Type Features.Performance Category: Cat 6
  • Product Type Features.Termination Style: 110 Style Punch-Down
  • Product Type Features.Style: Shielded
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items