1479459-1 | COMMSCOPE

COMMSCOPE | 1479459-1 | Copper Patch Panels; Product Category: Patch Panel Accessory Accessory Accessory Type: MRJ21 Cassette Ethernet Speed: 10/100/1000 Base-T Front Connector Interface: RJ45

  • Manufacturer # 1479459-1
  • Anixter #308922
Color: BLACK
Number of Pairs: 4
Number of Ports: 6
Rack Units: 1
Termination: CASSETTE
Description

The MRJ21 is a high-performance, high-density, small-form-factor, copper cabling solution for applications including Gigabit Ethernet, VoIP and powered Ethernet. The dense CHAMP-style MRJ21 connector and cabling reduces cable bulk in pathways and spaces, enabling much higher port counts in a smaller space. The system's modular, reuseable design significantly reduces installation time. All components are factory-terminated and -tested, enabling true plug-and-play performance.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Wave solder capable to 240C
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: MRJ21 Cassette
  • Other.Comment: For use with MRJ21 Cassette Panel, 1479451-1
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ45
  • Conditions for Usage.AMPTRAC Enabled: No
  • Product Type Features.Number of Ports: 6
  • Other.Industry: Enterprise Network Solutions
  • Body Features.Mount Style: MRJ21 Cassette Panel
  • Product Type Features.Product Category: Patch Panel Accessory
  • Configuration Features.Connectivity Included: Yes
  • Product Type Features.Industry Application: NETCONNECT
  • Operation/Application.Ethernet Speed: 10/100/1000 Base-T
  • Product Type Features.For Use With: 1479451-1
  • Body Features.Number of Fiber Count: 24
  • Configuration Features.Rear Connector Interface: MRJ21
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items