Select Country and Language Europe, Middle East & Africa / English
Change Country
1479486-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1479486-1 | Work Area Outlets; Faceplate SL Series Series Unloaded Configuration Accepts: SL Series Modules Capacity: 2-Gang

  • Manufacturer # 1479486-1
  • Anixter #383445
Color: ALMOND
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Light Almond
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Faceplate
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Orientation: Vertical
  • Body Features.Capacity: 2-Gang
  • Body Features.Accepts: SL Series Modules
  • Product Type Features.Series: SL Series
  • Identification Marking.Labeling Options: Label, Cover
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items