1479592-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1479592-2 | Plug Cap with Tether, Black

  • Manufacturer # 1479592-2
  • Anixter #278656
RoHS Compliant: YES
Type: MOD PLUG-OTHER
Specifications
  • Product Type Features.Barrel Type: Open Barrel
  • Product Type Features.Stud Diameter (mm [in]): 4.82 [0.190]
  • Product Type Features.Heavy Duty: No
  • Product Type Features.Terminal Shape: Spade Tongue
  • Product Type Features.Insulation: No
  • Product Type Features.Stud Size: 10
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items