1479594-2 | COMMSCOPE

COMMSCOPE | 1479594-2 | Work Area Outlets; Faceplate ETHERSEAL Series Style: With Gasket and O-Ring 2 Ports Unloaded Configuration

  • Manufacturer # 1479594-2
  • Anixter #313188
Color: STAINLESS STEEL
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Stainless Steel
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Faceplate
  • Product Type Features.Number of Ports: 2
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Orientation: Vertical
  • Body Features.Capacity: 1-Gang
  • Body Features.Accepts: Etherseal Connectors
  • Product Type Features.Series: ETHERSEAL
  • Identification Marking.Labeling Options: No
  • Product Type Features.Style: With Gasket and O-Ring
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items