1479696-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1479696-1 | Zone Distribution Components; Module Accepts: MT-RJ Outlet Jacks, SL Series Inserts, Unshielded SL Series Jacks Capacity: 6-Ports For Use With 1479322-1, For Use With 406771-1, For Use With Modular Consolidation Points Not Preloaded

  • Manufacturer # 1479696-1
  • Anixter #359077
Color: BLACK
Number of Ports: 6
Termination: 110MOD
Wiring: A/B UNIVERSAL
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Module
  • Other.Comment: Unshielded Multimedia Module
  • Contact Features.Preloaded: No
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Capacity: 6-Ports
  • Body Features.Accepts: MT-RJ Outlet Jacks, SL Series Inserts, Unshielded SL Series Jacks
  • Product Type Features.For Use With: 1479322-1, 406771-1, Modular Consolidation Points
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items