Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 1479700-1 | Residential Cabling Products; Cat 5e Connectivity Module Mount Type: Snap-In/Panel Mount Performance Category: Cat 5e 6 Ports NETCONNECT Industry Application

  • Manufacturer # 1479700-1
  • Anixter #362584
Color: BLACK
Number of Ports: 6
Termination: 110
Wiring: T568A
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Cat 5e Connectivity Module
  • Product Type Features.Number of Ports: 6
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Mount Type: Snap-In/Panel Mount
  • Product Type Features.Performance Category: Cat 5e
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items