Select Country and Language Europe, Middle East & Africa / English
Change Country
148/048/998 | ROWAN CABLE PRODUCTS

ROWAN CABLE PRODUCTS | 148/048/998 | 19/3.2 HARD DRAWN BARE COPPER 150MMSQ 091/010269 500M DRUMS

  • Manufacturer # 148/048/998
  • Anixter #CATENARY-091/010269
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: UNINSULATED
Jacket Material: UNJACKETED/NON-SHEATHED
Screen/Shield: UNSHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items