Select Country and Language Europe, Middle East & Africa / English
Change Country
148/070/998 | ROWAN CABLE PRODUCTS

ROWAN CABLE PRODUCTS | 148/070/998 | 19/7/0.711MM, COPPER FLEXIBLE STRAND 148/070/998 091/0102821000M DRUMS

  • Manufacturer # 148/070/998
  • Anixter #CATENARY-091/010282
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: UNINSULATED
Jacket Material: UNJACKETED/NON-SHEATHED
Screen/Shield: UNSHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items