1499101-1 | COMMSCOPE

COMMSCOPE | 1499101-1 | 22AWG/4Pr PIMF Cable Rated, 1500 Mhz PE/LSZH 1000Mt Reel, White

  • Manufacturer # 1499101-1
  • Anixter #CMZ-00423PIMF-9A
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Jacket Color: WHITE
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
Description

High performance S/FTP cable Qualified against IEC 61156-7 and tested up to 1500MHz Individually foiled pairs plus overall copper braid AWG 22 solid conductor Fire retardant LSZH sheath Color: white

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items