Select Country and Language Europe, Middle East & Africa / English
Change Country
1499102-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1499102-1 | 23AWG/4Pr Pimf Cable Rated1200 Mhz Pe/ LSZH 1000Mt Reelwhite

  • Manufacturer # 1499102-1
  • Anixter #CMZ-00423PIMF-8A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: DATA
Description

4-pairs, 23 AWG, up to 1200 Mhz, reel 1000 mt. white LZSH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items